Specifications
Dimensions
- End Size/Type12NPT
- Hose Inside Diameter0.5000 in
- Thread Size3/4-14 NPT
Details
- Connection 1 Short NameBarbed
- Connection 2 Short NameNPT
- End GenderFemale Swivel
- End Type 1NPT
- Fitting ShapeStraight
- Fitting TypeNPT
- MaterialBrass
- Thread TypeFPX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)