Motion
4LOC-5RMJ
4LOC-5RMJ
Mi Item #08704279
MFR #4LOC-5RMJ
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4LOC-5RMJ
Mi Item #08704279
MFR #4LOC-5RMJ

Mfr description
4LOC-5RMJ BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.57/each

Specifications

Dimensions

  • End Size/Type
    5RMJ
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/2-20 JIC37°

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Male
  • End Type 1
    RMJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC37° Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)