Overview
Mfr description
6LOC-4RMJ BRASS LOCK-ON FIELD
Specifications
- End Size/Type4RMJ
- End GenderMale
- Hose Inside Diameter0.3750 in
- MaterialBrass
- Thread Size7/16-20 JIC37°
- Fitting ShapeStraight
- Connection 1 Short NameBarbed
- Connection 2 Short NameJIC
- End Type 1RMJ
- Fitting TypeJIC37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data