Specifications
Dimensions
- End Size/Type5RMJ
- Hose Inside Diameter0.3750 in
- Thread Size1/2-20 JIC37°
Details
- Connection 1 Short NameBarbed
- Connection 2 Short NameJIC
- End GenderMale
- End Type 1RMJ
- Fitting ShapeStraight
- Fitting TypeJIC37° Flare
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)