Motion
8LOC-10RMJ

GATES RUBBER CO
8LOC-10RMJ

8LOC-10RMJ
Mi Item #08704283
MFR #8LOC-10RMJ
Price$41.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-10RMJ

8LOC-10RMJ
Mi Item #08704283
MFR #8LOC-10RMJ

Mfr description
8LOC-10RMJ BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.98/each

Specifications

Dimensions

  • End Size/Type
    10RMJ
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    7/8-14 JIC37°

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Male
  • End Type 1
    RMJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC37° Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)