Overview
Mfr description
6LOC-4RMS BRASS LOCK-ON FIELD
Specifications
- End Size/Type4RMS
- End GenderMale
- Hose Inside Diameter0.3750 in
- MaterialBrass
- Thread Size7/16-20 SAE45°
- Fitting ShapeStraight
- End Type 1RMS
- Fitting TypeSAE45° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data