Specifications
Dimensions
- End Size/Type8RMS
- Hose Inside Diameter0.3750 in
- Thread Size3/4-16 SAE45°
Details
- End GenderMale
- End Type 1RMS
- Fitting ShapeStraight
- Fitting TypeSAE45° Flare
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)