Motion
10LOC-8RMS

GATES RUBBER CO
10LOC-8RMS

10LOC-8RMS
Mi Item #08704291
MFR #10LOC-8RMS
Price$55.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LOC-8RMS

10LOC-8RMS
Mi Item #08704291
MFR #10LOC-8RMS

Mfr description
10LOC-8RMS BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.32/each

Specifications

Dimensions

  • End Size/Type
    8RMS
  • Hose Inside Diameter
    0.6250 in
  • Thread Size
    3/4-16 SAE45°

Details

  • End Gender
    Male
  • End Type 1
    RMS
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)