Motion
10LOC-10RMS

GATES RUBBER CO
10LOC-10RMS

10LOC-10RMS
MI ITEM #08704292
MFR #10LOC-10RMS
Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LOC-10RMS

10LOC-10RMS
MI ITEM #08704292
MFR #10LOC-10RMS

Mfr description
10LOC-10RMS BRASS LOCK-ON FIELD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.01/each

Specifications

Dimensions

  • End Size/Type
    10RMS
  • Hose Inside Diameter
    0.6250 in
  • Thread Size
    7/8-14 SAE45°

Details

  • End Gender
    Male
  • End Type 1
    RMS
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)