Specifications
Dimensions
- Dash Size6
- End Size/Type6RFSX
- Hose Dash Size4
- Hose Inside Diameter0.2500 in
- Thread Size5/8-18 SAE45°
Details
- End GenderFemale Swivel
- End Type 1RFSX
- Fitting ShapeStraight
- Fitting TypeSAE45° Flare
- MaterialBrass
Help us improve this product