Motion
8LOC-6RFSX

GATES RUBBER CO
8LOC-6RFSX

8LOC-6RFSX
MI ITEM #08704296
MFR #8LOC-6RFSX
Your Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-6RFSX

8LOC-6RFSX
MI ITEM #08704296
MFR #8LOC-6RFSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.50/each(List $32.78)

Overview

Mfr description
8LOC-6RFSX BRASS LOCK-ON FIELD

Specifications

  • End Size/Type
    6RFSX
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.5000 in
  • Material
    Brass
  • Thread Size
    5/8-18 SAE45°
  • Fitting Shape
    Straight
  • Dash Size
    6
  • End Type 1
    RFSX
  • Fitting Type
    SAE45° Flare
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text