Motion
8LOC-6RMIX

GATES RUBBER CO
8LOC-6RMIX

8LOC-6RMIX
Mi Item #08704298
MFR #8LOC-6RMIX
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-6RMIX

8LOC-6RMIX
Mi Item #08704298
MFR #8LOC-6RMIX

Mfr description
8LOC-6RMIX BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    5/8-18 SAE INV

Details

  • End Gender
    Male Swivel
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)