Motion
8LOC-8RSP
8LOC-8RSP
Mi Item #08704299
MFR #8LOC-8RSP
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8LOC-8RSP
Mi Item #08704299
MFR #8LOC-8RSP

Mfr description
8LOC-8RSP BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    8RSP
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    1/2 Stand Pipe

Details

  • Connection 1 Short Name
    Barbed
  • End Gender
    Stand Pipe
  • End Type 1
    RSP
  • Fitting Shape
    Straight
  • Fitting Type
    Stand Pipe
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)