Motion
5LOC-6RFSX

GATES RUBBER CO
5LOC-6RFSX

5LOC-6RFSX
MI ITEM #08704301
MFR #5LOC-6RFSX
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5LOC-6RFSX

5LOC-6RFSX
MI ITEM #08704301
MFR #5LOC-6RFSX

Mfr description
5LOC-6RFSX BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    6RFSX
  • Hose Dash Size
    5
  • Hose Inside Diameter
    0.3125 in
  • Thread Size
    5/8-18 SAE45°

Details

  • End Gender
    Female Swivel
  • End Type 1
    RFSX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)