Specifications
Dimensions
- Dash Size8
- End Size/Type#8 JIC37° - SAE45° Flare
- Hose Inside Diameter0.3750 in
- Thread Size3/4-16 JIC37° - 3/4-16 SAE45°
Details
- Connection 1 Short NameBarbed
- Connection 2 Short NameJIC
- End GenderFemale Swivel
- End Type 1FJSX
- Fitting ShapeStraight
- Fitting TypeDual Seat JIC37° - SAE45°
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)