Motion
8LOC-10RFJSX

GATES RUBBER CO
8LOC-10RFJSX

Barbed to Female Dual Seat Jic37°/sae45° Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Female
Mi Item #08704303
MFR #8LOC-10RFJSX
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-10RFJSX

Barbed to Female Dual Seat Jic37°/sae45° Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Female
Mi Item #08704303
MFR #8LOC-10RFJSX

Mfr description
8LOC-10RFJSX BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    7/8-14
  • End Size/Type
    #10 JIC37°/SAE45° Flare
  • Hose Cut-Off Factor
    1.0000 in, 25.39 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    0.5000 in
  • Rotation Angle
    360 °
  • SAE Size
    -10
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Weight
    0.13 lbs

Details

  • Additional Details
    Lock-On barbed stem fittings, Quick connecting, Resistant to damage from high vibration diesel applications, Hose clamps or ferrules are not needed or recommended
  • Application
    Fuel lines, Fluid lines, Vacuum lines, Low and medium pressure applications
  • Compatible Hose Series
    LOC, LOL
  • Configuration
    Straight
  • Connection 1 Short Name
    LOC
  • Connection 2 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37°/SAE45°
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    G36210-0810
  • Manufacturer Compatibility
    Gates LOC Hose, Gates LOL Hose
  • Material
    Brass
  • Mating Angle
    37 °
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to +250 °F
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    LOC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)