Motion
10LOC-10RMIX

GATES RUBBER CO
10LOC-10RMIX

10LOC-10RMIX
Mi Item #08704304
MFR #10LOC-10RMIX
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LOC-10RMIX

10LOC-10RMIX
Mi Item #08704304
MFR #10LOC-10RMIX

Mfr description
10LOC-10RMIX BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.6250 in
  • Thread Size
    7/8-18 SAE INV

Details

  • End Gender
    Male Swivel
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)