Motion
8MB-8FJ/FB-LX90S

GATES RUBBER CO
8MB-8FJ/FB-LX90S

Live Swivel - 1/2 in, Male Boss, 1/2 in, Female O-Ring Boss, Carbon Steel
MI ITEM #08704307
MFR #8MB-8FJ/FB-LX90S
Your Price$358.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MB-8FJ/FB-LX90S

Live Swivel - 1/2 in, Male Boss, 1/2 in, Female O-Ring Boss, Carbon Steel
MI ITEM #08704307
MFR #8MB-8FJ/FB-LX90S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$358.55/each(List $430.26)

Overview

Mfr description
8MB-8FJ/FB-LX90S LIVE SWIVEL - MALE

Specifications

  • End 1 Style
    Male Boss
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Female O-Ring Boss
  • End 2 Size
    1/2 in
  • End 2 Thread
    (SAE) 3/4–16
  • Both Ends Gender Type
    Female to Male, Male to Female
  • Material
    Carbon Steel
  • Weight
    1.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text