Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight4.73 lbs
Details
- Both Ends Gender TypeFemale to Male, Male to Female
- End 1 StyleMale Boss
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleFemale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
Overview
Mfr description
16MB-16FJ/FB-LX90S LIVE SWIVEL - MALE