Overview
Mfr description
6MB-6MJ-LX90S LIVE SWIVEL - MALE BOSS
Specifications
- End 1 StyleMale Boss
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/8 in
- End 2 Thread(SAE) 9/16–18
- Both Ends Gender TypeMale to Male
- Weight1.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data