Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight5.21 lbs
Details
- Both Ends Gender TypeMale to Male
- End 1 StyleMale Boss
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/16–12
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)