Motion
6MJ-6MJ-LX90S

GATES RUBBER CO
6MJ-6MJ-LX90S

Live Swivel - 3/8 in, Male JIC 37° Flare, 3/8 in, Male JIC 37° Flare
MI ITEM #08704314
MFR #6MJ-6MJ-LX90S
Price$372.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-6MJ-LX90S

Live Swivel - 3/8 in, Male JIC 37° Flare, 3/8 in, Male JIC 37° Flare
MI ITEM #08704314
MFR #6MJ-6MJ-LX90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.57/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Weight
    1.07 lbs

Details

  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18

Overview

Mfr description
6MJ-6MJ-LX90S LIVE SWIVEL - MALE JIC TO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought