Motion
8MJ-8MJ-LX90S

GATES RUBBER CO
8MJ-8MJ-LX90S

Live Swivel - 1/2 in, Male JIC 37° Flare, 1/2 in, Male JIC 37° Flare
MI ITEM #08704315
MFR #8MJ-8MJ-LX90S
Price$424.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MJ-8MJ-LX90S

Live Swivel - 1/2 in, Male JIC 37° Flare, 1/2 in, Male JIC 37° Flare
MI ITEM #08704315
MFR #8MJ-8MJ-LX90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$424.20/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    2.07 lbs

Details

  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16

Overview

Mfr description
8MJ-8MJ-LX90S LIVE SWIVEL - MALE JIC TO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought