Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- Weight0.97 lbs
Details
- Both Ends Gender TypeFemale to Male, Male to Female
- End 1 StyleMale Boss
- End 1 Thread(SAE) 9/16–18
- End 2 StyleFemale Pipe
- End 2 Thread(NPT) 3/8-18
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)