Overview
Mfr description
8MB-8FP-LX90S LIVE SWIVEL - MALE BOSS
Specifications
- End 1 StyleMale Boss
- End 1 Size1/2 in
- End 1 Thread(NPT) 1/2–14
- End 2 StyleFemale Pipe
- End 2 Size1/2 in
- End 2 Thread(NPT) 1/2–14
- Both Ends Gender TypeFemale to Male, Male to Female
- Weight1.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data