Overview
Mfr description
16MB-16FP-LX90S LIVE SWIVEL - MALE BOSS
Specifications
- End 1 StyleMale Boss
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleFemale Pipe
- End 2 Size1 in
- End 2 Thread(NPT) 1–11-1/2
- Both Ends Gender TypeFemale to Male, Male to Female
- Weight4.73 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data