Motion
6MP-6FP-LX90

GATES RUBBER CO
6MP-6FP-LX90

Live Swivel - 3/8 in, Male Pipe, 3/8 in, Female Pipe
MI ITEM #08704321
MFR #6MP-6FP-LX90
Price$518.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MP-6FP-LX90

Live Swivel - 3/8 in, Male Pipe, 3/8 in, Female Pipe
MI ITEM #08704321
MFR #6MP-6FP-LX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$518.99/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Weight
    0.66 lbs

Details

  • Both Ends Gender Type
    Female to Male, Male to Female
  • End 1 Style
    Male Pipe
  • End 1 Thread
    (NPT) 3/8-18
  • End 2 Style
    Female Pipe
  • End 2 Thread
    (NPT) 3/8-18

Overview

Mfr description
6MP-6FP-LX90 LIVE SWIVEL - MALE PIPE TO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought