Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Weight3.22 lbs
Details
- Both Ends Gender TypeFemale to Male, Male to Female
- End 1 StyleMale Pipe
- End 1 Thread(NPT) 1–11-1/2
- End 2 StyleFemale Pipe
- End 2 Thread(NPT) 1–11-1/2
Overview
Mfr description
16MP-16FP-LX90 LIVE SWIVEL - MALE PIPE