Overview
Mfr description
8MJ-8FB-LX90 LIVE SWIVEL - MALE JIC TO
Specifications
- End 1 StyleMale JIC 37° Flare
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- End 2 StyleFemale O-Ring Boss
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- Both Ends Gender TypeFemale to Male, Male to Female
- Weight1.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data