Overview
Mfr description
16MJ-16FB-LX90 LIVE SWIVEL - MALE JIC
Specifications
- End 1 StyleMale JIC 37° Flare
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleFemale O-Ring Boss
- End 2 Size1 in
- End 2 Thread(SAE) 1-5/16–12
- Both Ends Gender TypeFemale to Male, Male to Female
- Weight3.29 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data