Motion
8MQFF-8FB
Male Flush Face Quick Disconnect - 3000 PSI, 1/2 in Body Size
Mi Item #08704344
MFR #8MQFF-8FB
Price$145.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Flush Face Quick Disconnect - 3000 PSI, 1/2 in Body Size
Mi Item #08704344
MFR #8MQFF-8FB

Mfr description
8MQFF-8FB QUICK DISCONNECT COUPLERS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.53/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.65 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000
  • Coupling Component
    Plug
  • Description
    G94912-0808 8MQFF-8FB
  • Material
    Steel
  • UPC_NO
    072053673708
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)