Motion
8MQFF-12FB

GATES RUBBER CO
8MQFF-12FB

725287075 Male Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
Mi Item #08704345
MFR #8MQFF-12FB
Price$193.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MQFF-12FB

725287075 Male Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
Mi Item #08704345
MFR #8MQFF-12FB

Mfr description
8MQFF-12FB QUICK DISCONNECT COUPLERS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.01/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.6 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000
  • Coupling Component
    Plug
  • UPC_NO
    072053673739
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)