Motion
16MQFF-16FB

GATES RUBBER CO
16MQFF-16FB

725287105 Male Flush Face Quick Disconnect - 3000 psi, 1 in Body Size
MI ITEM #08704347
MFR #16MQFF-16FB
Your Price$453.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MQFF-16FB

725287105 Male Flush Face Quick Disconnect - 3000 psi, 1 in Body Size
MI ITEM #08704347
MFR #16MQFF-16FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$453.40/each(List $521.41)

Overview

Mfr description
16MQFF-16FB QUICK DISCONNECT COUPLERS -

Specifications

  • Coupling Component
    Plug
  • Working Pressure
    3000
  • Body Size
    1 in
  • Burst Pressure
    12000
  • UPC_NO
    072053673777
  • Weight
    1.6 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text