Motion
12MQFF-12FBPP

GATES RUBBER CO
12MQFF-12FBPP

725287135 Male Flush Face Quick Disconnect - 3625 psi, 3/4 in Body Size
MI ITEM #08704350
MFR #12MQFF-12FBPP
Your Price$300.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MQFF-12FBPP

725287135 Male Flush Face Quick Disconnect - 3625 psi, 3/4 in Body Size
MI ITEM #08704350
MFR #12MQFF-12FBPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$300.63/each(List $345.72)

Overview

Mfr description
12MQFF-12FBPP QUICK DISCONNECT COUPLERS

Specifications

  • Coupling Component
    Plug
  • Working Pressure
    3625
  • Body Size
    3/4 in
  • Burst Pressure
    14500
  • UPC_NO
    072053673821
  • Weight
    1.15 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text