Motion
16FQFF-16FBPP

GATES RUBBER CO
16FQFF-16FBPP

725287285 Female Flush Face Quick Disconnect - 2900 psi, 1 in Body Size
Mi Item #08704360
MFR #16FQFF-16FBPP
Price$861.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FQFF-16FBPP

725287285 Female Flush Face Quick Disconnect - 2900 psi, 1 in Body Size
Mi Item #08704360
MFR #16FQFF-16FBPP

Mfr description
16FQFF-16FBPP QUICK DISCONNECT COUPLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.03/each

Specifications

Dimensions

  • Body Size
    1 in
  • Weight
    2.9 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    11600
  • Coupling Component
    Socket
  • UPC_NO
    072053674040
  • Working Pressure
    2900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)