Motion
4QDFFDP
7252-88065 Dust Plug -
MI ITEM #08704361
MFR #4QDFFDP
List Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7252-88065 Dust Plug -
MI ITEM #08704361
MFR #4QDFFDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.53/each for your price

Overview

Mfr description
4QDFFDP QUICK DISCONNECT COUPLERS -
  • Available in Agriculture and Industrial styles; Flush face, poppet valves, ball valves and wing nut styles; O-Rings, dust caps and plugs available.

Specifications

  • End Type
    Plug
  • Additional Details
    Hydraulic plugs and caps for storing hydraulic equipment. We also offer a wide variety of thread variables to complete our coverage. When it comes to variety, no one can beat our selection and availability. We offer a multitude of configurations and sizes certain to meet your needs. Manufactured to Meet or Exceed O.E.M. Specifications in Function, Form and Fit.
  • End Size
    4
  • Coupling Component
    Dust Plug
  • Manufacturer Upc Number
    072053674057
  • UPC_NO
    072053674057
  • Weight
    0.05 lbs
  • Description
    Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text