Motion
16QDFFDP
7252-88655 Dust Plug -
MI ITEM #08704363
MFR #16QDFFDP
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7252-88655 Dust Plug -
MI ITEM #08704363
MFR #16QDFFDP

Mfr description
16QDFFDP QUICK DISCONNECT COUPLERS -
  • Available in Agriculture and Industrial styles; Flush face, poppet valves, ball valves and wing nut styles; O-Rings, dust caps and plugs available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • End Size
    16
  • Weight
    0.01 lbs

Details

  • Additional Details
    Hydraulic plugs and caps for storing hydraulic equipment. We also offer a wide variety of thread variables to complete our coverage. When it comes to variety, no one can beat our selection and availability. We offer a multitude of configurations and sizes certain to meet your needs. Manufactured to Meet or Exceed O.E.M. Specifications in Function, Form and Fit.
  • Coupling Component
    Dust Plug
  • Description
    Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
  • End Type
    Plug
  • Manufacturer Upc Number
    072053674095
  • UPC_NO
    072053674095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)