Motion
8MQFF-10BKHD

GATES RUBBER CO
8MQFF-10BKHD

725287395 Male Flush Face Quick Disconnect - 3625 psi, 1/2 in Body Size
MI ITEM #08704365
MFR #8MQFF-10BKHD
Price$175.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MQFF-10BKHD

725287395 Male Flush Face Quick Disconnect - 3625 psi, 1/2 in Body Size
MI ITEM #08704365
MFR #8MQFF-10BKHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.26/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.65 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    14500
  • Coupling Component
    Plug
  • UPC_NO
    072053673784
  • Working Pressure
    3625

Overview

Mfr description
8MQFF-10BKHD QUICK DISCONNECT COUPLERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought