Motion
8CPFQFF-12FB

GATES RUBBER CO
8CPFQFF-12FB

725287505 Female Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
MI ITEM #08704373
MFR #8CPFQFF-12FB
Price$501.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8CPFQFF-12FB

725287505 Female Flush Face Quick Disconnect - 3000 psi, 1/2 in Body Size
MI ITEM #08704373
MFR #8CPFQFF-12FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$501.85/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    1.15 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000
  • Coupling Component
    Socket
  • UPC_NO
    072053673944
  • Working Pressure
    3000

Overview

Mfr description
8CPFQFF-12FB QUICK DISCONNECT COUPLERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought