Motion
16MQFFH-16FPA

GATES RUBBER CO
16MQFFH-16FPA

725288325 Male Flush Face Quick Disconnect - 5000 psi, 1 in Body Size
Mi Item #08704382
MFR #16MQFFH-16FPA
Price$219.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MQFFH-16FPA

725288325 Male Flush Face Quick Disconnect - 5000 psi, 1 in Body Size
Mi Item #08704382
MFR #16MQFFH-16FPA

Mfr description
16MQFFH-16FPA QUICK DISCONNECT COUPLERS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.90/each

Specifications

Dimensions

  • Body Size
    1 in
  • Weight
    1.61 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    10000
  • Coupling Component
    Plug
  • UPC_NO
    072053310795
  • Working Pressure
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)