Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- Weight0.25 lbs
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Manufacturer Upc Number072053790559
- MaterialSteel
- UPC_NO072053790559
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)