Overview
Mfr description
8MBSPPOR-6MFFOR90 ADAPTERS - BRITISH TO
Specifications
- Adapter Type90° Elbow
- End 1 Size1/2 in
- Manufacturer Upc Number072053790573
- End 2 Size3/8 in
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO072053790573
- MaterialSteel
- Weight0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data