Motion
12MM-5MJ90

GATES RUBBER CO
12MM-5MJ90

12MM-5MJ90 ADAPTERS - METRIC CONVERSION
MI ITEM #08704750
MFR #12MM-5MJ90
Your Price$86.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MM-5MJ90

12MM-5MJ90 ADAPTERS - METRIC CONVERSION
MI ITEM #08704750
MFR #12MM-5MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.77/each(List $99.79)

Overview

Mfr description
12MM-5MJ90 ADAPTERS - METRIC CONVERSION

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    12 mm
  • Manufacturer Upc Number
    072053791686
  • End 2 Size
    5/16 in
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053791686
  • Material
    Steel
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text