Motion
18MM-10MJ90

GATES RUBBER CO
18MM-10MJ90

18MM-10MJ90 ADAPTERS - METRIC
MI ITEM #08704754
MFR #18MM-10MJ90
Your Price$106.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
18MM-10MJ90

18MM-10MJ90 ADAPTERS - METRIC
MI ITEM #08704754
MFR #18MM-10MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.01/each(List $121.91)

Overview

Mfr description
18MM-10MJ90 ADAPTERS - METRIC

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    18 mm
  • Manufacturer Upc Number
    072053791754
  • End 2 Size
    5/8 in
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053791754
  • Material
    Steel
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text