Motion
6MJ-6MP45
6MJ-6MP45 ADAPTERS - SAE TO SAE
Mi Item #08704782
MFR #6MJ-6MP45
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6MJ-6MP45 ADAPTERS - SAE TO SAE
Mi Item #08704782
MFR #6MJ-6MP45

Mfr description
6MJ-6MP45 ADAPTERS - SAE TO SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    45° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)