Motion
4MB-4FPX90

GATES RUBBER CO
4MB-4FPX90

4MB-4FPX90 ADAPTERS - SAE TO SAE
Mi Item #08704785
MFR #4MB-4FPX90
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MB-4FPX90

4MB-4FPX90 ADAPTERS - SAE TO SAE
Mi Item #08704785
MFR #4MB-4FPX90

Mfr description
4MB-4FPX90 ADAPTERS - SAE TO SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.24/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Weight
    0.12 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053162998
  • Material
    Steel
  • UPC_NO
    072053162998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)