Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
- Weight1.68 lbs
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Manufacturer Upc Number072053160017
- MaterialSteel
- UPC_NO072053160017
Overview
Mfr description
20MP-20FPX90 ADAPTERS - SAE TO SAE