Motion
5MJ-PLUG
Steel
Mi Item #08704840
MFR #5MJ-PLUG
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel
Mi Item #08704840
MFR #5MJ-PLUG

Mfr description
5MJ-PLUG ADAPTERS - SAE TO SAE ADAPTERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • End 1 Size
    5/16 in

Details

  • Adapter Type
    Plug
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)