Motion
2MP-2MP
2MP-2MP ADAPTERS - SAE TO SAE ADAPTERS
Mi Item #08704860
MFR #2MP-2MP
Price$5.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2MP-2MP ADAPTERS - SAE TO SAE ADAPTERS
Mi Item #08704860
MFR #2MP-2MP

Mfr description
2MP-2MP ADAPTERS - SAE TO SAE ADAPTERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.01/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)