Overview
Mfr description
5TS ACCESSORIES - TUBE NUTS AND SLEEVES
- For use up to SAE 100R2 maximum working pressure.
Specifications
- Country of OriginUS
- MaterialSteel
- End Size5
- End TypeTS
- UPC_NO072053164886
- Weight0.03 lb
- CoatingStandard
- Fitting TypeSleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data